Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SSD32 Eaton's Bussmann series Fuses, 32A 240V AC INDUSTRIAL FUSE
SSD32 Eaton's Bussmann series Fuses, 32A 240V AC INDUSTRIAL FUSE
This item cannot be canceled or returned
Description
32A 240V AC INDUSTRIAL FUSE
Specifications
Specifications
| Manufacturer Part Number |
SSD32 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Fuse-link, LV, 32 A, AC 240 V, BS88/E1, 12 x 47 mm, gL/gG, BS |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
32 A |
| AC Voltage |
240 VAC |
| Characteristic |
Semiconductor |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Offset Blade |
| Net Weight |
0.0256 lbs |
| Gross Weight |
0.0256 lbs |
SSD32
Eaton's Bussmann series Fuses