SSD81U
Siemens Building Technologies HVAC Valves, SSD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SSD81U

Siemens Building Technologies HVAC Valves, SSD Series

SSD81U

Siemens Building Technologies HVAC Valves, SSD Series
24V, 3 POS NSR Pressure Ind.
MFG Item Number
SSD81U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, SSD Series
Item #
SSD81U
24V, 3 POS NSR Pressure Ind.

SSD Series Information


Specifications

Specifications
Manufacturer Part Number SSD81U
Manufacturer Siemens Building Technologies
Product Series SSD
Family Series Siemens Building Technologies HVAC Valves, SSD Series
Description 24V, 3 POS NSR Pressure Ind. Control Valve Actuator
Control Signal Floating
Fail-Safe Mode Non-Spring Return
Voltage 24 VAC
Run Time 150 s
Stroke 0.2 "
Manual Operation Yes
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs