Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SSDK30 Wiegmann Enclosures, Stainless Steel Drip Shield Kits
SSDK30 Wiegmann Enclosures, Stainless Steel Drip Shield Kits
This item cannot be canceled or returned
Description
Stainless Steel Drip Shield Kits
Specifications
Specifications
| Manufacturer Part Number |
SSDK30 |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
Stainless Steel Drip Shield Kits |
| Accessory Type |
Drip Shield |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Comments |
For 30 in Enclosures |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
SSDK30
Wiegmann Enclosures