Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Enclosures, SSE Series
SSE-J-121006
Dwyer Instruments Enclosures, SSE Series
12InX 10InX 6In SST Enclosure
MFG Item Number
SSE-J-121006
This item cannot be canceled or returned
Description
12InX 10InX 6In SST Enclosure
Specifications
Specifications
| Manufacturer Part Number |
SSE-J-121006 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
SSE |
| Family Series |
Dwyer Instruments Enclosures, SSE Series |
| Description |
12InX 10InX 6In SST Enclosure |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Panel Included |
Yes |
| NEMA Rating |
NEMA 4X |
| Nominal Height |
12 " |
| Nominal Width |
10 " |
| Nominal Depth |
6 " |
| Approvals |
CSA, cULus |
| Net Weight |
10 lbs |
| Gross Weight |
10 lbs |
SSE-J-121006
Dwyer Instruments Enclosures, SSE Series