Series Information
| Manufacturer Part Number | SSEWDM08554D-B |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | Baldor Motor |
| Type | General Purpose |
| Horsepower | 3/4 hp |
| Kilowatts | 0.55 kW |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| AC Voltage | 230 VAC, 380 VAC, 400 VAC |
| Nominal Voltage | 240 VAC, 380 VAC, 415 VAC |
| IEC Frame | 80 |
| Enclosure | Totally Enclosed |
| Mounting | Flange, Footless |
| Composition | Stainless Steel |
| Net Weight | 23 lbs |
| Gross Weight | 23 lbs |