Series Information
| Manufacturer Part Number | SSEWDM13552C-B |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | M3MA 132LA 2P B14 5.5kW |
| Type | General Purpose |
| Horsepower | 7-1/3 hp |
| Kilowatts | 5.5 kW |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| AC Voltage | 230 VAC, 400 VAC, 415 VAC |
| Nominal Voltage | 240 VAC, 415 VAC |
| IEC Frame | 132 |
| Enclosure | Totally Enclosed |
| Mounting | Face Mount, Footless |
| Composition | Stainless Steel |
| Net Weight | 194.999 lbs |
| Gross Weight | 194.999 lbs |