Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SSF212X100 Cynergy3 Components Sensors, SSF212 Series, Float Switch,SPNO,Horizontal,50VA,
MFG Item Number
SSF212X100
SSF212X100 Cynergy3 Components Sensors, SSF212 Series, Float Switch,SPNO,Horizontal,50VA,
MFG Item Number
SSF212X100
This item cannot be canceled or returned
Description
Float Switch,SPNO,Horizontal,50VA,
SSF212 Series Information
Horizontal Float 50 VA Switching Power 0.5 Amp Switching Current NO/NC Contacts Temperature Range to 356°F The SSF212 series from Cynergy3 is a horizontally mounted switch that is mounted externally in the side of the tank with a 1/2" NPT (fits 1/2" BSP) thread. They are manufactured in 304 grade stainless steel and will work in liquids of SG 0.8 minimum. The switch action may be reversed by mounting the device with the float able to move upwards instead of the more normal downwads direction. Version SSF212XP comes with a plug and socket for custom wiring.
Specifications
Specifications
Manufacturer Part Number
SSF212X100
Manufacturer
Cynergy3 Components
Product Series
SSF212
Family Series
Cynergy3 Components Sensors, SSF212 Series
Description
Float Switch,SPNO,Horizontal,50VA, Stainless Steel,1/2NPT
Float Type
Horizontal Float
Number of Floats
1
Contacts
SPDT
Switching Current
0.5 A
Switching Power (VA)
50 VA
AC Voltage
300 VAC
Switching Voltage DC
300 VDC
Mounting
External Side
Connection Type
Wire Leads
Composition
Stainless Steel
Cable Length
0.5 m
Thread Size
1/2 in. NPT
Diameter
17 mm
Length
0.5 m
PSI Rating
72.5
Operating Temperature
248 °F
Comments
Switch action may be reversed by rotating the device through 180 degrees.
Net Weight
0.21 lbs
Gross Weight
0.25 lbs
*Galco is not an authorized distributor for this brand Click here for details .
SSF212X100
Cynergy3 Components Sensors, SSF212 Series