Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SSFK0612 Wiegmann Enclosures, Stainless Steel Floor Kits
SSFK0612 Wiegmann Enclosures, Stainless Steel Floor Kits
This item cannot be canceled or returned
Description
Stainless Steel Floor Kits
Specifications
Specifications
| Manufacturer Part Number |
SSFK0612 |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
Stainless Steel Floor Kits |
| Accessory Type |
Floor Stand Kit |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Comments |
6x12 Floor Stand Kit |
| Net Weight |
23 lbs |
| Gross Weight |
23 lbs |
SSFK0612
Wiegmann Enclosures