Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SSFK0618 Wiegmann Enclosures, Stainless Steel Floor Kits
SSFK0618 Wiegmann Enclosures, Stainless Steel Floor Kits
This item cannot be canceled or returned
Description
Stainless Steel Floor Kits
Specifications
Specifications
| Manufacturer Part Number |
SSFK0618 |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
Stainless Steel Floor Kits |
| Accessory Type |
Floor Stand Kit |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Comments |
6x18 Floor Stand Kit |
| Net Weight |
31 lbs |
| Gross Weight |
31 lbs |
SSFK0618
Wiegmann Enclosures