Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SSFK1224
Stainless Steel Floor Kits
This item cannot be canceled or returned
Description
Stainless Steel Floor Kits
Specifications
Specifications
| Manufacturer Part Number |
SSFK1224 |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
Stainless Steel Floor Kits |
| Accessory Type |
Floor Stand Kit |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Comments |
12x24 Floor Stand Kit |
| Net Weight |
43 lbs |
| Gross Weight |
43 lbs |
SSFK1224
Wiegmann Enclosures