Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SSFL11 Bryant Electric Electrical Box Covers, PLATE, SS,1-G,1PORT,W/LBL FIELD
SSFL11 Bryant Electric Electrical Box Covers, PLATE, SS,1-G,1PORT,W/LBL FIELD
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PLATE, SS,1-G,1PORT,W/LBL FIELD
Specifications
Specifications
| Manufacturer Part Number |
SSFL11 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Premise Wiring Products, Phone/Data/Multimedia Faceplate,Stainless Steel Plate with Label Fields, Single-Gang, 1-Port |
| Composition |
Metallic |
| Material |
Stainless Steel |
| Number of Gangs |
1 |
| Cover Type |
Face Plate |
| Features |
Label Fields |
| Net Weight |
0 lbs |
| Gross Weight |
0.2 lbs |
SSFL11
Bryant Electric Electrical Box Covers