Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Electrical Box Covers
SSFL24
Bryant Electric Electrical Box Covers
PLATE, WALL,SS,2-G,4PORT,W/LBL FLD,UNLD
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PLATE, WALL,SS,2-G,4PORT,W/LBL FLD,UNLD
Specifications
Specifications
| Manufacturer Part Number |
SSFL24 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Premise Wiring Products, Plates, 2-Gang, 4-Port, Unloaded, WithLabel Field, Stainless Steel |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
2 |
| Cover Type |
Multimedia Face Plate |
| Cover Design |
Flat |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.2 lbs |
SSFL24
Bryant Electric Electrical Box Covers