Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SSFL26 Hubbell Electrical Box Covers, PLATE, WALL,SS,2-G,6PORT,W/LBL FLD,
SSFL26 Hubbell Electrical Box Covers, PLATE, WALL,SS,2-G,6PORT,W/LBL FLD,
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PLATE, WALL,SS,2-G,6PORT,W/LBL FLD,
Specifications
Specifications
| Manufacturer Part Number |
SSFL26 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
PLATE, WALL,SS,2-G,6PORT,W/LBL FLD, UNLD |
| Composition |
Metallic |
| Material |
Steel |
| Number of Gangs |
2 |
| Cover Type |
Multimedia Face Plate |
| Cover Design |
Flat |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
SSFL26
Hubbell Electrical Box Covers