Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SSJ1 Bryant Electric Electrical Box Covers, WALLPLATE, JUMBO, 1-G, TOG, SS
SSJ1 Bryant Electric Electrical Box Covers, WALLPLATE, JUMBO, 1-G, TOG, SS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, JUMBO, 1-G, TOG, SS
Specifications
Specifications
| Manufacturer Part Number |
SSJ1 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 1-Gang, 1 Toggle Opening, Jumbo, Stainless Steel |
| Composition |
Metallic |
| Material |
Stainless Steel |
| Number of Gangs |
1 |
| Cover Type |
Switch - Toggle |
| Cover Design |
Flat, Jumbo, Smooth |
| Net Weight |
0 lbs |
| Gross Weight |
0.2 lbs |
SSJ1
Bryant Electric Electrical Box Covers