Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SSJ18 Bryant Electric Electrical Box Covers, WALLPLATE, JUMBO, 2-G, TOG/DUP, SS
SSJ18 Bryant Electric Electrical Box Covers, WALLPLATE, JUMBO, 2-G, TOG/DUP, SS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, JUMBO, 2-G, TOG/DUP, SS
Specifications
Specifications
| Manufacturer Part Number |
SSJ18 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 2-Gang, 1 Toggle, 1 Duplex, Jumbo, Stainless Steel |
| Composition |
Metallic |
| Material |
Stainless Steel |
| Number of Gangs |
2 |
| Cover Type |
Combination - Switch and Receptacle |
| Cover Design |
Flat, Jumbo, Smooth |
| Net Weight |
0 lbs |
| Gross Weight |
0.5 lbs |
SSJ18
Bryant Electric Electrical Box Covers