Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SSJ82 Bryant Electric Electrical Box Covers, WALLPLATE, JUMBO, 2-G, DUP, SS
SSJ82 Bryant Electric Electrical Box Covers, WALLPLATE, JUMBO, 2-G, DUP, SS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
WALLPLATE, JUMBO, 2-G, DUP, SS
Specifications
Specifications
| Manufacturer Part Number |
SSJ82 |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 2-Gang, 2 Duplex Openings, Jumbo, Stainless Steel, 430 Grade |
| Composition |
Metallic |
| Material |
Stainless Steel |
| Number of Gangs |
2 |
| Cover Type |
Receptacle - Duplex |
| Cover Design |
Flat, Jumbo, Smooth |
| Net Weight |
0 lbs |
| Gross Weight |
0.1 lbs |
SSJ82
Bryant Electric Electrical Box Covers