Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SSJW42

Wiegmann Wireway

SSJW42

Wiegmann Wireway
N4X HIINGED WIREWAY 4X4X24 304SS
MFG Item Number
SSJW42
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
SSJW42
N4X HIINGED WIREWAY 4X4X24 304SS

Series Information

  • Bodies and Covers for 14 Gauge 304 Stainless Steel
  • Hinged Top
  • Closed Cell Oil Resistant Neoprene Gasket

Specifications

Specifications
Manufacturer Part Number SSJW42
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N4X Hinged Wireway 4X4X24 304 Stainless Steel
Composition Stainless Steel
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 12, NEMA 4X
Net Weight 12 lbs
Gross Weight 12 lbs
Alternatives
1487C24SS
1487C24SS
Hammond Manufacturing Wireway, 1487SS Series