Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SSJWA6

Wiegmann Wireway

SSJWA6

Wiegmann Wireway
N4X BOX ADAPTER FOR SSJW 6X6 304SS
MFG Item Number
SSJWA6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
SSJWA6
N4X BOX ADAPTER FOR SSJW 6X6 304SS

Series Information

  • Bodies and Covers for 14 Gauge 304 Stainless Steel
  • Hinged Top
  • Closed Cell Oil Resistant Neoprene Gasket

Specifications

Specifications
Manufacturer Part Number SSJWA6
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N4X Box Adapter For Stainless Steel Feed-Through Wireway 6X6 304Ss
Composition Stainless Steel
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 12, NEMA 4X
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
1487DKSS
1487DKSS
Hammond Manufacturing Wireway