Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SSJWD4 Wiegmann Wireway, N4X DROP HANGER FOR SSJW 4X4 304SS

MFG Item Number
SSJWD4

SSJWD4 Wiegmann Wireway, N4X DROP HANGER FOR SSJW 4X4 304SS

MFG Item Number
SSJWD4
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
SSJWD4
N4X DROP HANGER FOR SSJW 4X4 304SS

Series Information

Specifications

Specifications
Manufacturer Part Number SSJWD4
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N4X Drop Hanger For Stainless Steel Feed-Through Wireway 4X4 304 Stainless Steel
Composition Stainless Steel
Style Drop Hanger
Nominal Length 12 "
Nominal Height 3 "
Nominal Width 7 "
NEMA Rating NEMA 4X
Approvals cULus
Net Weight 1 lb
Gross Weight 1 lb