Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SSJWL906

Wiegmann Wireway

SSJWL906

Wiegmann Wireway
N4X 90 DEG ELBOW FOR SSJW 6X6 304SS
MFG Item Number
SSJWL906
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
SSJWL906
N4X 90 DEG ELBOW FOR SSJW 6X6 304SS

Series Information

  • Bodies and Covers for 14 Gauge 304 Stainless Steel
  • Hinged Top
  • Closed Cell Oil Resistant Neoprene Gasket

Specifications

Specifications
Manufacturer Part Number SSJWL906
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N4X 90 Degree Elbow For Stainless Steel Feed-Through Wireway 6X6 304 Stainless Steel
Composition Stainless Steel
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 12, NEMA 4X
Net Weight 8 lbs
Gross Weight 8 lbs
Alternatives
1487D4PSS
1487D4PSS
Hammond Manufacturing Wireway, 1487SS Series