Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SSLB-1512-F Penn Union Terminals, SSLB Series, Bronze Stud Connector
MFG Item Number
SSLB1512F
SSLB-1512-F Penn Union Terminals, SSLB Series, Bronze Stud Connector
MFG Item Number
SSLB1512F
This item cannot be canceled or returned
Description
- For Stud to Single or Multiple Bus Bar Vertical Takeoffs
- Manufactured from High Strength Copper Alloy
- Furnished with Silicon Bronze Bolts, Nuts, and Lockwashers for Corrosion Resistance
Specifications
Specifications
| Manufacturer Part Number |
SSLB1512F |
| Manufacturer |
Penn Union |
| Product Series |
SSLB |
| Family Series |
Penn Union Terminals, SSLB Series |
| Description |
Bronze Stud Connector |
| Terminal Type |
Stud to Bus Bar |
| Material |
Copper Alloy |
| Bolt Size |
3/8 " |
| Thread Size |
1-1/2-12 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SSLB-1512-F
Penn Union Terminals, SSLB Series