Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SSM1A130BD Square D Relays, SSR1CH30A@24-280VAC ZC4-32VDC
MFG Item Number
SSM1A130BD
SSM1A130BD Square D Relays, SSR1CH30A@24-280VAC ZC4-32VDC
MFG Item Number
SSM1A130BD
This item cannot be canceled or returned
Description
SSR1CH30A@24-280VAC ZC4-32VDC
Specifications
Specifications
| Manufacturer Part Number |
SSM1A130BD |
| Manufacturer |
Square D |
| Family Series |
Square D Relays |
| Description |
SSR1CH30A@24-280VAC ZC4-32VDC |
| Circuit |
1NO |
| Mounting |
DIN Rail |
| Status Indicator |
Yes |
| Auxiliary Switch |
No |
| Number of Circuits |
1 |
| Input Signal |
4-32 VDC |
| Input Polarity |
DC |
| Output Voltage |
12-280 VAC |
| Nominal Output Voltage |
12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC |
| Current Rating |
30 A |
| Termination |
Screw Terminal |
| Switching Type |
Zero Cross |
| Integral Heat Sink |
No |
| MOV |
No |
| Snubber |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SSM1A130BD
Square D Relays