Series Information
| Manufacturer Part Number | 523827 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Relays |
| Description | Solid State Relay - DIN Rail Mount, 6A, Single-phase, Input 4-32 V DC, Output 1-100 V DC |
| Circuit | 1NO |
| Mounting | DIN Rail |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Number of Circuits | 1 |
| Input Signal | 4-32 VDC |
| Input Polarity | DC |
| Output Voltage | 1-100 VDC |
| Nominal Output Voltage | 12 VDC, 125 VDC, 3.3 VDC, 6 VDC, 60 VDC, 24 VDC, 48 VDC |
| Current Rating | 6 A |
| Transient Overvoltage | 100 V |
| Termination | Screw Terminal |
| Switching Type | DC |
| Integral Heat Sink | No |
| MOV | No |
| Snubber | No |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |