Series Information
| Manufacturer Part Number | SSM2S6-M |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Tie Mounts |
| Description | StrongHold SSM2S6-M screw applied cable tie have a unique design that provides maximum stability for cable bundles. Install with a 6 M3 screw. Suitable for miniature, intermediate, and standard cross-section cable ties. Made of Nylon 6.6, which increases |
| Mounting | Screw |
| Screw Size | 6 |
| Color | Natural |
| Height | 0.28 " |
| Width | 0.43 " |
| Depth | 0.63 " |
| Material | Nylon |
| Net Weight | 0.8 lbs |
| Gross Weight | 0.8 lbs |