Series Information
| Manufacturer Part Number | SSM3S8-C0 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Tie Mounts |
| Description | StrongHold SSM3S8-C0 screw applied cable tie have a unique design that provides maximum stability for cable bundles. Install with a 8 M4 screw. Suitable for miniature, intermediate, standard, and light-heavy cross-section cable ties. Made of Weather |
| Mounting | Screw |
| Screw Size | 8 |
| Color | Black |
| Special Properties | Weather Resistant |
| Material | Nylon |
| Net Weight | 0.45 lbs |
| Gross Weight | 0.45 lbs |