SSM4S-D
Panduit Cable Ties, Sta-Strap Marker Ties Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SSM4S-D Panduit Cable Ties, Sta-Strap Marker Ties Series, Pan-Ty SSM4S-D Sta-Strap Marker Cable T

MFG Item Number
SSM4S-D

SSM4S-D Panduit Cable Ties, Sta-Strap Marker Ties Series, Pan-Ty SSM4S-D Sta-Strap Marker Cable T

MFG Item Number
SSM4S-D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Ties, Sta-Strap Marker Ties Series
Item #
SSM4S-D
Pan-Ty SSM4S-D Sta-Strap Marker Cable T

Sta-Strap Marker Ties Series Information

  • Natural nylon material for indoor use
  • Weather resistant material has greater resistance to damage caused by ultraviolet light; indoor or outdoor use
  • Used to fasten and identify bundles at the same time
  • Unique design allows tie to be used as a wrap‑around or flag marker
  • Can be marked with Panduit Marker Pens or computer printable labels

Specifications

Specifications
Manufacturer Part Number SSM4S-D
Manufacturer Panduit
Product Series Sta-Strap Marker Ties
Family Series Panduit Cable Ties, Sta-Strap Marker Ties Series
Description Sta-Strap marker tie, flag/wrap, releasable, standard cross section, 14.9 378mm length, nylon 6.6, natural.
Length 14.9 "
Nominal Length 15 "
Thickness 0.045 "
Tensile Strength (lb) 50 lbs
Type Identification, Marker
Height 0.045 "
Width 0.18 "
Material Nylon
Color Natural
Special Properties Weather Resistant
Heat Stabilized No
Plenum Rated No
Net Weight 3.15 lbs
Gross Weight 3.15 lbs