Series Information
| Manufacturer Part Number | SSMLP-M |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Tie Mounts |
| Description | StrongHold SSMLP-M low profile screw applied cable tie mounts are an ideal solution for applications where space is limited. Install with a 8 M4 countersunk screw. Suitable for miniature, intermediate, and standard cross-section cable ties. Made of Nylon |
| Mounting | Screw |
| Screw Size | 8 |
| Color | Natural |
| Height | 0.74 " |
| Width | 0.5 " |
| Depth | 0.12 " |
| Material | Nylon |
| Net Weight | 1.6 lbs |
| Gross Weight | 1.6 lbs |