Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wiegmann Enclosures, SSN4-3PT Series
SSN43630083PT
Wiegmann Enclosures, SSN4-3PT Series
N4X SGL DR WM - 3PT HDL 36X30X8 304SS
MFG Item Number
SSN43630083PT
This item cannot be canceled or returned
Description
Enclosures, SSN4-3PT Series
N4X SGL DR WM - 3PT HDL 36X30X8 304SS
SSN4-3PT Series Information
Specifications
Specifications
| Manufacturer Part Number |
SSN43630083PT |
| Manufacturer |
Wiegmann |
| Product Series |
SSN4-3PT |
| Family Series |
Wiegmann Enclosures, SSN4-3PT Series |
| Description |
N4X Single Door Wall-Mount 3-Point Handle 36X30X8 304 Stainless Steel |
| Material |
304 Stainless Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
3 Point Latching Handle |
| Panel Included |
No |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 4, NEMA 4X |
| Nominal Height |
36 " |
| Nominal Width |
30 " |
| Nominal Depth |
8 " |
| Approvals |
CSA, UL |
| Net Weight |
88 lbs |
| Gross Weight |
88 lbs |
SSN43630083PT
Wiegmann Enclosures, SSN4-3PT Series