Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Wiegmann Enclosures, SSN4-3PTW Series
SSN43636123PTW
Wiegmann Enclosures, SSN4-3PTW Series
N4X SGL DR WM -3PT HDL 36X36X12 304SS-WH
MFG Item Number
SSN43636123PTW
This item cannot be canceled or returned
Description
Enclosures, SSN4-3PTW Series
N4X SGL DR WM -3PT HDL 36X36X12 304SS-WH
SSN4-3PTW Series Information
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids or contaminants. A wide variety of type 316 stainless steel enclosures are available specifically for applications in food processing plants and offshore oil exploration.
Specifications
Specifications
Manufacturer Part Number
SSN43636123PTW
Manufacturer
Wiegmann
Product Series
SSN4-3PTW
Family Series
Wiegmann Enclosures, SSN4-3PTW Series
Description
N4X Single Door Wall-Mount 3-Point Handle 36X36X12 304 Stainless Steel - White
Material
304 Stainless Steel
Composition
Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
Yes
Latching Mechanism
3 Point Latching Handle
Panel Included
No
NEMA Rating
NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Nominal Height
36 "
Nominal Width
36 "
Nominal Depth
12 "
Approvals
CSA, UL
Net Weight
110 lbs
Gross Weight
110 lbs
SSN43636123PTW
Wiegmann Enclosures, SSN4-3PTW Series