Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SSN4D6248183PT Wiegmann Enclosures, N4X DBL DOOR FM - 3PT HDL 62X48X18 304SS
MFG Item Number
SSN4D6248183PT
SSN4D6248183PT Wiegmann Enclosures, N4X DBL DOOR FM - 3PT HDL 62X48X18 304SS
MFG Item Number
SSN4D6248183PT
This item cannot be canceled or returned
Description
N4X DBL DOOR FM - 3PT HDL 62X48X18 304SS
Specifications
Specifications
| Manufacturer Part Number |
SSN4D6248183PT |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
N4X Double Door Floor-Mount 3-Point Handle 62X48X18 304 Stainless Steel |
| Material |
304 Stainless Steel |
| NEMA Rating |
NEMA 4X |
| Number of Doors |
2 |
| Cover Design |
Hinged |
| Latching Mechanism |
3 Point Locking Handle |
| Nominal Height |
48 " |
| Nominal Width |
18 " |
| Nominal Depth |
62 " |
| Approvals |
CSA, UL |
| Comments |
Floor Mount |
| Net Weight |
455 lbs |
| Gross Weight |
385 lbs |
SSN4D6248183PT
Wiegmann Enclosures