SSN4D746012
Wiegmann Enclosures, SSN4D Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SSN4D746012 Wiegmann Enclosures, SSN4D Series, N4X DBL DOOR FM - CLMP 74X60X12 304SS

MFG Item Number
SSN4D746012

SSN4D746012 Wiegmann Enclosures, SSN4D Series, N4X DBL DOOR FM - CLMP 74X60X12 304SS

MFG Item Number
SSN4D746012
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, SSN4D Series
Item #
SSN4D746012
N4X DBL DOOR FM - CLMP 74X60X12 304SS

SSN4D Series Information

  • Nema Types 4, 4X, and 12
  • UL E64791; CSA LL66078
  • 10 or 12 Gauge Steel
  • Smooth Grained Finish
  • 2 Continuous Hinge Doors
SSN4D Series enclosures provide industry leading protection for systems incorporating large components or complex mounting configurations in highly corrosive environments. These are typically used in the following areas: food processing plants, pharmaceutical manufacturing facilities, petrochemical plants, pulp and paper processing, and waste water treatment facilities.

  • Continuously Welded Seams
  • Standard 12" High Floor Kits Welded To Bottom
  • Grounding Provisions Provided
  • Optional Back Panel
  • Print Pocket Included


Specifications

Specifications
Manufacturer Part Number SSN4D746012
Manufacturer Wiegmann
Product Series SSN4D
Family Series Wiegmann Enclosures, SSN4D Series
Description N4X Double Door Floor-Mount Clamp 74X60X12 304 Stainless Steel
Material 304 Stainless Steel
Composition Metallic
NEMA Rating NEMA 12, NEMA 4, NEMA 4X
Number of Doors 2
Cover Design Hinged
Latching Mechanism Padlockable Hasp with Clamps
Panel Included No
Nominal Height 74 "
Nominal Width 60 "
Nominal Depth 12 "
Approvals CSA, UL
Net Weight 560 lbs
Gross Weight 505 lbs
Alternatives
1422N4SSE12F
1422N4SSE12F
Hammond Manufacturing Enclosures, 1422N4FM Series