SSN4X242108A
Wiegmann Enclosures, SSN4X Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SSN4X242108A

Wiegmann Enclosures, SSN4X Series

SSN4X242108A

Wiegmann Enclosures, SSN4X Series
N4X 1 DR FLG DISCONNECT 24X21.3X8 316SS
MFG Item Number
SSN4X242108A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, SSN4X Series
Item #
SSN4X242108A
N4X 1 DR FLG DISCONNECT 24X21.3X8 316SS

SSN4X Series Information

  • Nema Types 4, 4X, 12 and 13
  • UL E64791; CSA LL66078
  • 14 Gauge Stainless Steel
  • Grained Finish
  • Continuous Hinge Door
SSN4X Series enclosures are designed for use with the following:

  • Allen Bradley Bulletin 1494V disconnect switches with flange‑mounted variable depth operating mechanisms and Bulletin 1494V flange‑mounted variable depth operating mechanisms for circuit breakers
  • ABB flange‑mounted variable depth operating mechanisms for disconnect switches and circuit breakers
  • Cutler‑Hammer/Westinghouse Type C361 flange‑mounted variable depth operating mechanisms with disconnect switches and Type C371 flange‑mounted variable depth operating mechanisms for circuit breakers. Also Flex Shaft handle operators for circuit breakers
  • GE Type STDA flange handles and variable depth operating mechanisms for disconnect switches and circuit breakers. Also Spectra Flex cable operators for circuit breakers
  • I‑T‑E Max‑Flex flange‑mounted variable depth operating handles for circuit breakers
  • Square D Class 9422 disconnect switches with flange‑mounted variable depth operating mechanisms or cable mechanisms and class 9422 flange‑mounted variable depth operating mechanisms for circuit breakers

  • Easily Removable Door
  • Grounding Provisions Provided
  • External Mounting Feet
  • Print Pocket Provided
  • Optional Back Panel


Specifications

Specifications
Manufacturer Part Number SSN4X242108A
Manufacturer Wiegmann
Product Series SSN4X
Family Series Wiegmann Enclosures, SSN4X Series
Description N4X Single Door Flanged Disconnect 24X21X8 316 Stainless Steel
Material 316 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Nominal Height 24 "
Nominal Width 21 "
Nominal Depth 8 "
Approvals CSA, UL
Comments Fits AB 1494V, ABB, C-H C361 & C371, GE STDA, and Square D Class 9422 except bracket mounts.
Net Weight 47 lbs
Gross Weight 47 lbs