SSP02EMA12D
Square D Surge Protective Devices (SPDs), Surgelogic Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SSP02EMA12D Square D Surge Protective Devices (SPDs), Surgelogic Series, Surge Protection Device, 120kA,

MFG Item Number
591051

SSP02EMA12D Square D Surge Protective Devices (SPDs), Surgelogic Series, Surge Protection Device, 120kA,

MFG Item Number
591051
Item Number
SSP02EMA12D
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Surgelogic Series
Item #
SSP02EMA12D
Surge Protection Device, 120kA,

Surgelogic Series Information

Specifications

Specifications
Manufacturer Part Number 591051
Manufacturer Square D
Product Series Surgelogic
Family Series Square D Surge Protective Devices (SPDs), Surgelogic Series
Description Surge Protection Device, 120kA, 208Y/120V AC, 3-Phases, 4-Wire, 150V, LED, Surface Mount, NEMA 1
Line Voltage 120 VAC, 208 VAC
Capacity 120 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
Mounting Surface
NEMA Rating NEMA 1
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs