Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SSP02XDSE10A Square D Surge Protective Devices (SPDs), Surgelogic Series, XDSE TYPE 2 SPD 208120V 3 PH4
MFG Item Number
SSP02XDSE10A
SSP02XDSE10A Square D Surge Protective Devices (SPDs), Surgelogic Series, XDSE TYPE 2 SPD 208120V 3 PH4
MFG Item Number
SSP02XDSE10A
This item cannot be canceled or returned
Description
Surge Protective Devices (SPDs), Surgelogic Series
XDSE TYPE 2 SPD 208120V 3 PH4
Surgelogic Series Information
Specifications
Specifications
| Manufacturer Part Number |
SSP02XDSE10A |
| Manufacturer |
Square D |
| Product Series |
Surgelogic |
| Family Series |
Square D Surge Protective Devices (SPDs), Surgelogic Series |
| Description |
XDSE TYPE 2 SPD 208120V 3 PH4 |
| Line Voltage |
120 VAC, 208 VAC |
| Mode of Protection |
L-G, L-L, L-N, N-G |
| NEMA Rating |
NEMA 4X |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SSP02XDSE10A
Square D Surge Protective Devices (SPDs), Surgelogic Series