SSP030SSE10HC
Square D Surge Protective Devices (SPDs)

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SSP030SSE10HC Square D Surge Protective Devices (SPDs), SURGE PROTECTOR

MFG Item Number
SSP030SSE10HC

SSP030SSE10HC Square D Surge Protective Devices (SPDs), SURGE PROTECTOR

MFG Item Number
SSP030SSE10HC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Series
Item #
SSP030SSE10HC
SURGE PROTECTOR

Series Information

Specifications

Specifications
Manufacturer Part Number SSP030SSE10HC
Manufacturer Square D
Family Series Square D Surge Protective Devices (SPDs)
Description SURGE PROTECTOR
Capacity 10 kA
SCCR 10 kA
Mode of Protection L-N
Auxiliary Contact No
Alarm Contacts No
Net Weight 0 lbs
Gross Weight 0 lbs