SSP04EMA24
Square D Surge Protective Devices (SPDs), Surgelogic Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SSP04EMA24

Square D Surge Protective Devices (SPDs), Surgelogic Series

SSP04EMA24

Square D Surge Protective Devices (SPDs), Surgelogic Series
SPDT1EMA240KA 480Y/277V
MFG Item Number
SSP04EMA24
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), Surgelogic Series
Item #
SSP04EMA24
SPDT1EMA240KA 480Y/277V

Surgelogic Series Information

Specifications

Specifications
Manufacturer Part Number SSP04EMA24
Manufacturer Square D
Product Series Surgelogic
Family Series Square D Surge Protective Devices (SPDs), Surgelogic Series
Description SPDT1EMA240KA 480Y/277V
Line Voltage 277 VAC, 480 VAC
Capacity 240 kA
Nominal Discharge Current 20 kA
SCCR 200 kA
Mounting Surface
NEMA Rating NEMA 1
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs