SSP1032

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SSP1032 Control Techniques I/O Modules, 2 DIGITAL INPUT TERMINAL, 48VDC,

MFG Item Number
SSP1032

SSP1032 Control Techniques I/O Modules, 2 DIGITAL INPUT TERMINAL, 48VDC,

MFG Item Number
SSP1032
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
SSP1032
2 DIGITAL INPUT TERMINAL, 48VDC,

Series Information

Specifications

Specifications
Manufacturer Part Number SSP1032
Manufacturer Control Techniques
Family Series Control Techniques I/O Modules
Description 2 DIGITAL INPUT TERMINAL, 48VDC, 3.0MS INPUT FILTER
Signal Type Digital Inputs
Connection Type RS232/RS485
Device Type Fieldbus Module
Ambient Temperature 32-122 °F
Protection Rating IP54, IP66
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs