SSP1154

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SSP1154 Control Techniques I/O Modules, 4 DIGITAL INPUT TERMINAL, 24VDC,

MFG Item Number
SSP1154

SSP1154 Control Techniques I/O Modules, 4 DIGITAL INPUT TERMINAL, 24VDC,

MFG Item Number
SSP1154
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
SSP1154
4 DIGITAL INPUT TERMINAL, 24VDC,

Series Information

Specifications

Specifications
Manufacturer Part Number SSP1154
Manufacturer Control Techniques
Family Series Control Techniques I/O Modules
Description 4 DIGITAL INPUT TERMINAL, 24VDC, POS OR NEG SWITCHING, 3.0MS INPUT FILTER
Signal Type Digital Inputs
Connection Type RS232/RS485
Device Type Fieldbus Module
Ambient Temperature 32-122 °F
Protection Rating IP54, IP66
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs