Series Information
| Manufacturer Part Number | 605884 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Relays |
| Description | Zelio Solid state relay-Panel mount-thermal pad-input 90-280VAC, Output 24-300V AC, 10 A |
| Circuit | 1NO |
| Mounting | Surface |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Number of Circuits | 1 |
| Input Signal | 90-280 VAC |
| Input Polarity | AC |
| Output Voltage | 24-300 VAC |
| Nominal Output Voltage | 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC |
| Current Rating | 10 A |
| Transient Overvoltage | 600 V |
| Termination | Screw Terminal |
| Output Type | SCR AC Switch |
| Switching Type | Zero Cross |
| Integral Heat Sink | No |
| MOV | No |
| Snubber | No |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |