Series Information
| Manufacturer Part Number | 655311 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Relays |
| Description | Solid State Relay-Panel Mount-Thermal Pad-Input 3-32V Dc, Output 24-300V Ac,75 A |
| Circuit | 1NO |
| Mounting | Surface |
| Status Indicator | Yes |
| Auxiliary Switch | No |
| Number of Circuits | 1 |
| Input Signal | 3-32 VDC |
| Input Polarity | DC |
| Output Voltage | 24-300 VAC |
| Nominal Output Voltage | 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC |
| Current Rating | 75 A |
| Transient Overvoltage | 600 V |
| Termination | Screw Terminal |
| Output Type | SCR AC Switch |
| Switching Type | Zero Cross |
| Integral Heat Sink | No |
| MOV | No |
| Snubber | No |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |