SSP2012

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SSP2012 Control Techniques I/O Modules, 2 DIGITAL OUTPUT TERMINAL, 24VDC,

MFG Item Number
SSP2012

SSP2012 Control Techniques I/O Modules, 2 DIGITAL OUTPUT TERMINAL, 24VDC,

MFG Item Number
SSP2012
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
SSP2012
2 DIGITAL OUTPUT TERMINAL, 24VDC,

Series Information

Specifications

Specifications
Manufacturer Part Number SSP2012
Manufacturer Control Techniques
Family Series Control Techniques I/O Modules
Description 2 DIGITAL OUTPUT TERMINAL, 24VDC, 0.5A OUTPUT
Signal Type Digital Inputs
Connection Type RS232/RS485
Device Type Fieldbus Module
Ambient Temperature 32-122 °F
Protection Rating IP54, IP66
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs