SSP2408

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SSP2408

Control Techniques I/O Modules

SSP2408

Control Techniques I/O Modules
8 DIGITAL OUTPUT TERMINAL, 24VDC,
MFG Item Number
SSP2408
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
SSP2408
8 DIGITAL OUTPUT TERMINAL, 24VDC,

Series Information

Specifications

Specifications
Manufacturer Part Number SSP2408
Manufacturer Control Techniques
Family Series Control Techniques I/O Modules
Description 8 DIGITAL OUTPUT TERMINAL, 24VDC, TOTAL CURRENT 3A OUTPUT, SINGLE-CONDUCTOR CONNECTION
Signal Type Digital Inputs
Connection Type RS232/RS485
Device Type Fieldbus Module
Ambient Temperature 32-122 °F
Protection Rating IP54, IP66
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs