Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SSP2602 Control Techniques I/O Modules, 2 RELAY OUTPUTS - NORMALLY OPEN TO
SSP2602 Control Techniques I/O Modules, 2 RELAY OUTPUTS - NORMALLY OPEN TO
This item cannot be canceled or returned
Description
2 RELAY OUTPUTS - NORMALLY OPEN TO
Specifications
Specifications
| Manufacturer Part Number |
SSP2602 |
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques I/O Modules |
| Description |
2 RELAY OUTPUTS - NORMALLY OPEN TO COMMON POWER CONTACTS, 230VAC, 2.0A |
| Connection Type |
RS232/RS485 |
| Device Type |
Fieldbus Module |
| Ambient Temperature |
32-122 °F |
| Protection Rating |
IP54, IP66 |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SSP2602
Control Techniques I/O Modules