SSP2702

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SSP2702 Control Techniques I/O Modules, 2 SOLID STATE OUTPUTS - NORMALLY

MFG Item Number
SSP2702

SSP2702 Control Techniques I/O Modules, 2 SOLID STATE OUTPUTS - NORMALLY

MFG Item Number
SSP2702
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
SSP2702
2 SOLID STATE OUTPUTS - NORMALLY

Series Information

Specifications

Specifications
Manufacturer Part Number SSP2702
Manufacturer Control Techniques
Family Series Control Techniques I/O Modules
Description 2 SOLID STATE OUTPUTS - NORMALLY OPEN, 230VAC, 0.3A OUTPUT
Connection Type RS232/RS485
Device Type Fieldbus Module
Ambient Temperature 32-122 °F
Protection Rating IP54, IP66
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs