Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Control Techniques I/O Modules
SSP7200-REVD
Control Techniques I/O Modules
CTNET BECKHOFF BUS COUPLER,
MFG Item Number
SSP7200-REVD
This item cannot be canceled or returned
Description
CTNET BECKHOFF BUS COUPLER,
Specifications
Specifications
| Manufacturer Part Number |
SSP7200-REVD |
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques I/O Modules |
| Description |
CTNET BECKHOFF BUS COUPLER, REVISION D HARDWARE (COMPATIBLE WITH REV D UD75, MD29AN AND |
| Connection Type |
RS232/RS485 |
| Device Type |
Fieldbus Module |
| Ambient Temperature |
32-122 °F |
| Protection Rating |
IP54, IP66 |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.375 lbs |
| Gross Weight |
0.43 lbs |
SSP7200-REVD
Control Techniques I/O Modules