SSPM4H-TL300
Panduit Cable Ties, Sta-Strap Mount Ties Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SSPM4H-TL300 Panduit Cable Ties, Sta-Strap Mount Ties Series, Sta-Strap SSPM4H-TL300 Cable Tie

MFG Item Number
SSPM4H-TL300

SSPM4H-TL300 Panduit Cable Ties, Sta-Strap Mount Ties Series, Sta-Strap SSPM4H-TL300 Cable Tie

MFG Item Number
SSPM4H-TL300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Ties, Sta-Strap Mount Ties Series
Item #
SSPM4H-TL300
Sta-Strap SSPM4H-TL300 Cable Tie

Sta-Strap Mount Ties Series Information

  • Greater resistance to damage caused by ultraviolet light and for high temperature applications up to 239F (115C); indoor or outdoor use
  • Unique design allows tie to secure a bundle directly to a chassis or panel without the need for separate fasteners or mounting devices
  • Releasable prior to final tensioning for bundle modifications
  • Engages clearance hole with optional centering pilot to prevent tie from shifting or abrading in high vibration environments

Specifications

Specifications
Manufacturer Part Number SSPM4H-TL300
Manufacturer Panduit
Product Series Sta-Strap Mount Ties
Family Series Panduit Cable Ties, Sta-Strap Mount Ties Series
Description Sta-Strap Cable Ties have a unique design that ties directly to a chassis or panel without separate fasteners or mounting devises. Plus, with heat stabilized weather-resistant Nylon material, it's ideal for high-vibration, high-UV environments up to 239
Length 14.8 "
Nominal Length 15 "
Thickness 0.062 "
Tensile Strength (lb) 120 lbs
Type General Purpose
Height 0.062 "
Width 0.3 "
Material Nylon
Color Black
Special Properties Weather Resistant
Heat Stabilized Yes
Plenum Rated No
Net Weight 3.45 lbs
Gross Weight 3.45 lbs