SSR-25
Dwyer Instruments Relays, SSR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SSR-25 Dwyer Instruments Relays, SSR Series, Solid State Relay 5 Amp SPST N.O.

MFG Item Number
SSR-25

SSR-25 Dwyer Instruments Relays, SSR Series, Solid State Relay 5 Amp SPST N.O.

MFG Item Number
SSR-25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, SSR Series
Item #
SSR-25
Solid State Relay 5 Amp SPST N.O.

SSR Series Information


Specifications

Specifications
Manufacturer Part Number SSR-25
Manufacturer Dwyer Instruments
Product Series SSR
Family Series Dwyer Instruments Relays, SSR Series
Description Solid State Relay 5 Amp SPST N.O.
Circuit 1NO
Mounting Surface
Status Indicator No
Input Signal 24-260 VAC
Input Polarity AC
Current Rating 5 A
Termination None
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.25 lbs
Gross Weight 0.25 lbs