SSR-312
Dwyer Instruments Relays, SSR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SSR-312 Dwyer Instruments Relays, SSR Series, Solid State Relay 5 Amp 100-130 VAC

MFG Item Number
SSR-312

SSR-312 Dwyer Instruments Relays, SSR Series, Solid State Relay 5 Amp 100-130 VAC

MFG Item Number
SSR-312
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, SSR Series
Item #
SSR-312
Solid State Relay 5 Amp 100-130 VAC

SSR Series Information


Specifications

Specifications
Manufacturer Part Number SSR-312
Manufacturer Dwyer Instruments
Product Series SSR
Family Series Dwyer Instruments Relays, SSR Series
Description Solid State Relay 5 Amp 100-130 VAC
Circuit 1NO
Mounting Surface
Status Indicator No
Input Signal 100-130 VAC
Input Polarity AC
Current Rating 5 A
Termination None
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.5 lbs
Gross Weight 0.5 lbs