Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Grounding, SSS Series
SSS-10A1
Penn Union Grounding, SSS Series
Bronze Service Post Connector
This item cannot be canceled or returned
Description
Bronze Service Post Connector
- Designed to Ground One Cable to Steel Structures, Bus Bars, or Transformers
- Manufactured from High Copper Content Wrought for Maximum Conductivity
- True Hex Design for Body and Nut Simplifiers Installation with Standard Socket, Box, or Open End Wrenches
- Male Design
Specifications
Specifications
| Manufacturer Part Number |
SSS10A1 |
| Manufacturer |
Penn Union |
| Product Series |
SSS |
| Family Series |
Penn Union Grounding, SSS Series |
| Description |
Bronze Service Post Connector |
| Conductor Size |
250-500 kcmil |
| Number of Conductors |
1 |
| Material |
Bronze |
| For Use With |
Busbar, Steel Structure, Transformer |
| Direct Burial |
Yes |
| Stud Size |
3/4-10 |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SSS-10A1
Penn Union Grounding, SSS Series