SST-RBM1CP
Diversified Electronics I/O Modules, SENSERT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SST-RBM1CP

Diversified Electronics I/O Modules, SENSERT Series

SST-RBM1CP

Diversified Electronics I/O Modules, SENSERT Series
Sensert Remote I/O
MFG Item Number
SST-RBM1CP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, SENSERT Series
Item #
SST-RBM1CP
Sensert Remote I/O

SENSERT Series Information

SENSERT Remote I/O
SENSERT� is a wireless, cloud‑based sensor monitoring and alert system. A variety of sensors, such as temperature, humidity, vibration, and pressure can be hardwired directly to the SENSERT Base Unit or wirelessly connected via the SENSERT Remote I/O. Sensor data is monitored in real‑time and alerts are triggered based on customizable thresholds.
Alerts are configurable through the SENSERT Mobile App or Web Portal. Each channel can be configured for a high and low threshold value as well as custom alerts.
Power Supply: 9‑30 VDC or battery [2032]
Analog Input: 1 [0‑20 mA, 4‑20 mA, 0‑5 V, 0‑10 V]
Digital Input: 1 [Dry Contact]
Bluetooth‑Mesh Device Communication
Panel mount
SENSERT is engineered to monitor sensors in critical processes and provide alerts to the user in numerous environments. SENSERT can be utilized in the following applications:
Agriculture
Communications
Electricity
Electronics
Food & Beverage
Industrial
Manufacturing
Medical
Oil & Gas
Water

Specifications

Specifications
Manufacturer Part Number SST-RBM1CP
Manufacturer Diversified Electronics
Product Series SENSERT
Family Series Diversified Electronics I/O Modules, SENSERT Series
Description Sensert Remote I/O
Signal Type Analog Input, Digital Input
Ambient Temperature -4-131 °F
Net Weight 0.23 lbs
Gross Weight 0.23 lbs